Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 40 Chain Size, 27 # of Teeth

  • Mfr # 40B27H X 5/8 MPB

  • Zoro # G7880915


product price: $27.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
27
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B27H X 5/8 MPB
Zoro #
G7880915
UPC #
888569096111
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
5 in
Length through Bore
1 in
Pitch Dia.
4.307 in
Maximum Bore Diameter
2 1/4 in
Pitch Diameter
4.307 in
Bore Diameter
5/8 in
Tooth Width
0.284 in
Hub Diameter
3 1/4 in
Outside Diameter
4.58 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/2"
Sprocket Hub Type
B Hub Type
Number of Teeth
27
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
2 1/4 in
Item
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Chain Number
40
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.716 in
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 27, Outside Diameter 4.58 in, Pitch Diameter 4.307 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.