Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 40 Chain Size, 33 # of Teeth

  • Mfr # 40A33H X 5/8

  • Zoro # G7872542


product price: $20.29
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
33
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40A33H X 5/8
Zoro #
G7872542
UPC #
888569093424
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
6 in
Pitch Dia.
5.26 in
Length through Bore
5/16 in
Tooth Width
0.284 in
Pitch Diameter
5.26 in
Outside Diameter
5.54 in
Bore Diameter
5/8 in
Maximum Bore Diameter
2 1/4 in

Details

Number of Teeth - Sprockets
33
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Number of Teeth
33
Pitch
1/2"
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
2 1/4 in
Chain Number
40
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
No Hub
Number of Set Screws
0
Finish
Black Oxide
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 33, Outside Diameter 5.54 in, Pitch Diameter 5.26 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.