Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 12 # of Teeth

  • Mfr # 41B12H X 1/2 MPB

  • Zoro # G7874116


product price: $8.99
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B12H X 1/2 MPB
Zoro #
G7874116
UPC #
888569097750
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Pitch Dia.
1.932 in
Length through Bore
7/8 in
Hub Diameter
1 9/16 in
Tooth Width
0.227 in
Bore Diameter
1/2 in
Pitch Diameter
1.932 in
Maximum Bore Diameter
15/16 in
Outside Diameter
2.17 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Item
Roller Chain Sprocket
Max. Bore - Sprockets
15/16 in
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Bore Type
Stock Plain Bore
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/2"
Number of Teeth
12
Chain Number
41
Finish
Black Oxide
For Number of Strands
Single
Number of Set Screws
0
Hub Type
One-Sided Hub
Hub Projection
0.648 in
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.648 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.