Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 17 # of Teeth

  • Mfr # 41B17H X 5/8 MPB

  • Zoro # G7879515


product price: $12.39
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B17H X 5/8 MPB
Zoro #
G7879515
UPC #
888569097804
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.721 in
Length through Bore
1 in
Tooth Width
0.227 in
Outside Diameter
2.97 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter
5/8 in
Pitch Diameter
2.721 in
Hub Diameter
2 1/4 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
1 1/2 in
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Number of Teeth
17
Item
Roller Chain Sprocket
Material
Steel
Chain Number
41
For Chain Pitch
1/2 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.773 in
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub
Number of Set Screws
0
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 0.773 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.