Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 18 # of Teeth

  • Mfr # 41B18H X 5/8 MPB

  • Zoro # G7882622


product price: $12.65
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B18H X 5/8 MPB
Zoro #
G7882622
UPC #
888569097811
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.879 in
Length through Bore
1 in
Hub Diameter
2 3/8 in
Outside Diameter
3.14 in
Bore Diameter
5/8 in
Pitch Diameter
2.879 in
Tooth Width
0.227 in
Maximum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Number of Teeth
18
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
1 5/8 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/2"
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
41
Hub Projection
0.773 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
Hub Type
One-Sided Hub
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.773 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.