Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 19 # of Teeth

  • Mfr # 41A19H X 5/8

  • Zoro # G7881904


product price: $14.29
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41A19H X 5/8
Zoro #
G7881904
UPC #
888569096708
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
3.038 in
Length through Bore
1/4 in
Bore Diameter
5/8 in
Maximum Bore Diameter
1 3/4 in
Pitch Diameter
3.038 in
Outside Diameter
3.3 in
Tooth Width
0.227 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Number of Teeth
19
Bore Type
Stock Plain Bore
Max. Bore - Sprockets
1 3/4 in
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Pitch
1/2"
Sprocket Hub Type
A Plate (No hub)
Item
Roller Chain Sprocket
Chain Number
41
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
1/2 in
Hub Type
No Hub
Number of Set Screws
0
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/4 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.