Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 41 Chain Size, 32 # of Teeth

  • Mfr # 41A32H X 3/4

  • Zoro # G7880906


product price: $19.69
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
32
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41A32H X 3/4
Zoro #
G7880906
UPC #
888569096814
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Pitch Dia.
5.101 in
Length through Bore
1/4 in
Bore Diameter
3/4 in
Outside Diameter
5.38 in
Tooth Width
0.227 in
Pitch Diameter
5.101 in
Maximum Bore Diameter
2 3/8 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
2 1/4 in
Pitch
1/2"
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
A Plate (No hub)
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
32
Sprocket Bore Type
Plain Bore
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Material
Steel
Chain Number
41
Finish
Black Oxide
Hub Type
No Hub
Number of Set Screws
0
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 32, Outside Diameter 5.38 in, Pitch Diameter 5.101 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/4 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.