Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 11 # of Teeth

  • Mfr # 50B11H X 5/8 MPB

  • Zoro # G7869322


product price: $12.49
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B11H X 5/8 MPB
Zoro #
G7869322
UPC #
888569101723
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.219 in
Length through Bore
1 in
Pitch Diameter
2.219 in
Outside Diameter
2.5 in
Bore Diameter
5/8 in
Hub Diameter
1 3/4 in
Maximum Bore Diameter
1 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
1 in
Agency Compliance
American National Standards Institute (ANSI)
Pitch
5/8"
Number of Teeth
11
Temp. Range (F)
-50 to +500° F
Material
Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Sprocket Bore Type
Plain Bore
Item
Roller Chain Sprocket
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Hub Projection
0.657 in
Number of Set Screws
0
Hub Type
One-Sided Hub
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 11, Outside Diameter 2.5 in, Pitch Diameter 2.219 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter 1 3/4 in, Hub Projection 0.657 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.