Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 13 # of Teeth

  • Mfr # 50B13H X 5/8 MPB

  • Zoro # G7879926


product price: $14.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B13H X 5/8 MPB
Zoro #
G7879926
UPC #
888569101747
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.612 in
Length through Bore
1 in
Hub Diameter
1 7/8 in
Pitch Diameter
2.612 in
Outside Diameter
2.91 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 5/16 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Number of Teeth
13
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
1 5/16 in
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Stock Plain Bore
Chain Number
50
Hub Type
One-Sided Hub
Hub Projection
0.657 in
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Number of Set Screws
0
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/16 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.