Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 19 # of Teeth

  • Mfr # 50A19H X 5/8

  • Zoro # G7876496


product price: $13.89
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A19H X 5/8
Zoro #
G7876496
UPC #
888569098719
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.797 in
Length through Bore
5/16 in
Maximum Bore Diameter
2 in
Pitch Diameter
3.797 in
Outside Diameter
4.12 in
Tooth Width
0.343 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
19
Bore Type
Stock Plain Bore
Material
Steel
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Pitch
5/8"
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
2 in
Sprocket Hub Type
A Plate (No hub)
Chain Number
50
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Type
No Hub
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.797 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.