Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 26 # of Teeth

  • Mfr # 50A26H X 3/4

  • Zoro # G7881073


product price: $24.15
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A26H X 3/4
Zoro #
G7881073
UPC #
888569098788
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Pitch Dia.
5.185 in
Length through Bore
5/16 in
Outside Diameter
5.52 in
Pitch Diameter
5.185 in
Bore Diameter
3/4 in
Maximum Bore Diameter
2 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
2 in
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Number of Teeth
26
Pitch
5/8"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
A Plate (No hub)
Material
Steel
Sprocket Bore Type
Plain Bore
Item
Roller Chain Sprocket
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
5/8 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Hub Type
No Hub

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 26, Outside Diameter 5.52 in, Pitch Diameter 5.185 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.