Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 28 # of Teeth

  • Mfr # 50B28H X 3/4 MPB

  • Zoro # G7879698


product price: $42.79
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50B28H X 3/4 MPB
Zoro #
G7879698
UPC #
888569101884
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Length through Bore
1 1/4 in
Pitch Dia.
5.582 in
Hub Diameter
3 in
Pitch Diameter
5.582 in
Maximum Bore Diameter
2 in
Bore Diameter
3/4 in
Outside Diameter
5.92 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Stock Plain Bore
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
28
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Max. Bore - Sprockets
2 in
Chain Number
50
Finish
Black Oxide
Number of Set Screws
0
For Chain Pitch
5/8 in
Hub Projection
0.907 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 28, Outside Diameter 5.92 in, Pitch Diameter 5.582 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.907 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.