Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 30 # of Teeth

  • Mfr # 50A30H X 3/4

  • Zoro # G7869146


product price: $32.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A30H X 3/4
Zoro #
G7869146
UPC #
888569098818
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Pitch Dia.
5.979 in
Length through Bore
5/16 in
Tooth Width
0.343 in
Maximum Bore Diameter
2 1/4 in
Outside Diameter
6.32 in
Pitch Diameter
5.979 in
Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Max. Bore - Sprockets
2 1/4 in
Material
Steel
Bore Type
Stock Plain Bore
Sprocket Bore Type
Plain Bore
Number of Teeth
30
Sprocket Hub Type
A Plate (No hub)
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
50
For Number of Strands
Single
Hub Type
No Hub
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 30, Outside Diameter 6.32 in, Pitch Diameter 5.979 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.