Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 60 Chain Size, 19 # of Teeth

  • Mfr # 60A19H X 3/4

  • Zoro # G7881712


product price: $28.39
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A19H X 3/4
Zoro #
G7881712
UPC #
888569105141
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Pitch Dia.
4.557 in
Length through Bore
7/16 in
Tooth Width
0.459 in
Maximum Bore Diameter
2 3/8 in
Pitch Diameter
4.557 in
Bore Diameter
3/4 in
Outside Diameter
4.95 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Stock Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
2 3/8 in
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Number of Teeth
19
Pitch
3/4"
Sprocket Hub Type
A Plate (No hub)
Chain Number
60
Hub Type
No Hub
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Number of Set Screws
0
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.