Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 60 Chain Size, 25 # of Teeth

  • Mfr # 60A25H X 1

  • Zoro # G7877826


product price: $41.95
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A25H X 1
Zoro #
G7877826
UPC #
888569105202
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Pitch Dia.
5.984 in
Length through Bore
7/16 in
Tooth Width
0.459 in
Maximum Bore Diameter
2 3/4 in
Bore Diameter
1 in
Outside Diameter
6.39 in
Pitch Diameter
5.984 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
A Plate (No hub)
Max. Bore - Sprockets
2 3/4 in
Bore Type
Stock Plain Bore
Number of Teeth
25
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Pitch
3/4"
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
60
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
For Number of Strands
Single
Number of Set Screws
0
Hub Type
No Hub
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 25, Outside Diameter 6.39 in, Pitch Diameter 5.984 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.