Roller Chain Sprocket, Stock Plain Bore, 60 Chain Size, 32 # of Teeth
Mfr # 60A32 X 1
Zoro # G7881502
product price: $59.69
/eaKey Features
Industry Chain Size
60
Number of Teeth - Sprockets
32
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60A32 X 1
Zoro #
G7881502
UPC #
888569105257
Country of Origin
China
Dimensions
Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Pitch Dia.
7.652 in
Length through Bore
7/16 in
Maximum Bore Diameter
2 3/4 in
Pitch Diameter
7.652 in
Tooth Width
0.459 in
Bore Diameter
1 in
Outside Diameter
8.07 in
Description
Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 32, Outside Diameter 8.07 in, Pitch Diameter 7.652 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/16 in, Number of Set Screws 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.