Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 60 Chain Size, 40 # of Teeth

  • Mfr # 60A40 X 1

  • Zoro # G7870372


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
40
Bore Dia. - Sprockets
1 Inch
Outside Dia.
10 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A40 X 1
Zoro #
G7870372
UPC #
888569105318
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
10 in
Pitch Dia.
9.56 in
Length through Bore
7/16 in
Maximum Bore Diameter
2 3/4 in
Tooth Width
0.459 in
Pitch Diameter
9.56 in
Outside Diameter
9.98 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
3/4"
Sprocket Bore Type
Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
40
Material
Steel
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
2 3/4 in
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Chain Number
60
Hub Type
No Hub
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
Number of Set Screws
0
Finish
Black Oxide
For Chain Pitch
3/4 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 40, Outside Diameter 9.98 in, Pitch Diameter 9.56 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.