Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 80 Chain Size, 20 # of Teeth

  • Mfr # 80A20H X 3/4

  • Zoro # G7873188


product price: $59.29
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A20H X 3/4
Zoro #
G7873188
UPC #
888569116932
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
7 in
Pitch Dia.
6.392 in
Length through Bore
9/16 in
Pitch Diameter
6.392 in
Maximum Bore Diameter
2 3/4 in
Outside Diameter
6.91 in
Tooth Width
0.575 in
Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
A Plate (No hub)
Max. Bore - Sprockets
2 3/4 in
Temp. Range (F)
-50 to +500° F
Bore Type
Stock Plain Bore
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1"
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
20
Material
Steel
Chain Number
80
Hub Type
No Hub
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 20, Outside Diameter 6.91 in, Pitch Diameter 6.392 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.