Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 80 Chain Size, 20 # of Teeth

  • Mfr # 80B20H X 1 MPB

  • Zoro # G7877792


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B20H X 1 MPB
Zoro #
G7877792
UPC #
888569120885
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
7 in
Length through Bore
1 1/2 in
Pitch Dia.
6.392 in
Bore Diameter
1 in
Outside Diameter
6.91 in
Tooth Width
0.575 in
Pitch Diameter
6.392 in
Hub Diameter
4 1/4 in
Maximum Bore Diameter
2 3/4 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1"
Number of Teeth
20
Sprocket Bore Type
Plain Bore
Bore Type
Stock Plain Bore
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
2 3/4 in
Chain Number
80
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.925 in
Finish
Black Oxide
For Chain Pitch
1 in
Number of Set Screws
0
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 20, Outside Diameter 6.91 in, Pitch Diameter 6.392 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 0.925 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/2 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.