Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 80 Chain Size, 23 # of Teeth

  • Mfr # 80A23 X 1

  • Zoro # G7880102


product price: $74.19
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A23 X 1
Zoro #
G7880102
UPC #
888569116963
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Pitch Dia.
7.344 in
Length through Bore
9/16 in
Bore Diameter
1 in
Tooth Width
0.575 in
Pitch Diameter
7.344 in
Maximum Bore Diameter
2 3/4 in
Outside Diameter
7.88 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
23
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
2 3/4 in
Sprocket Bore Type
Plain Bore
Material
Steel
Pitch
1"
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Chain Number
80
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Hub Type
No Hub
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 23, Outside Diameter 7.88 in, Pitch Diameter 7.344 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.