Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 80 Chain Size, 24 # of Teeth

  • Mfr # 80A24 X 1

  • Zoro # G7875717


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A24 X 1
Zoro #
G7875717
UPC #
888569116970
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Pitch Dia.
7.661 in
Length through Bore
9/16 in
Outside Diameter
8.2 in
Pitch Diameter
7.661 in
Bore Diameter
1 in
Tooth Width
0.575 in
Maximum Bore Diameter
2 3/4 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Hub Type
A Plate (No hub)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Number of Teeth
24
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Pitch
1"
Max. Bore - Sprockets
2 3/4 in
Item
Roller Chain Sprocket
Chain Number
80
Hub Type
No Hub
Teeth Heat Treatment
Not Hardened
Number of Set Screws
0
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 24, Outside Diameter 8.2 in, Pitch Diameter 7.661 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.