
Roller Chain Sprokcet, Bushed, 80 Chain Size, 1/2 to 2-1/2 in Bore Dia., 32 # of Teeth
Mfr # 80BTL32
Zoro # G509924491
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Material
Steel
Number of Teeth
32
Outside Dia.
10.753 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80BTL32
Zoro #
G509924491
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
10.753 in
Bore Dia. (In.)
1/2 to 2-1/2 in
Pitch Dia.
10.202 in
Details
Item
Roller Chain Sprokcet
Material
Steel
Number of Teeth
32
Bore Type
Bushed
Sprocket Hub Type
B-Hub One Side
Bushing Code
2517
Hardened Teeth
No
Number of Rows
1
Pitch
1 in
Keyway
Yes
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.