Roller Chain Sprokcet, Finished Bore, 35 Chain Size, 1/2 in Bore Dia., 15 # of Teeth

  • Mfr # 35BS15H X 1/2

  • Zoro # G909924404


product price:  $11.25
/ea

Key Features

Industry Chain Size
35
Outside Dia.
1.989 in
Number of Teeth
15
Pitch
3/8 in
Pitch Dia.
1.804 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS15H X 1/2
Zoro #
G909924404
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Outside Dia.
1.989 in
Pitch Dia.
1.804 in
Bore Dia. (In.)
1/2 in

Details

Number of Teeth
15
Pitch
3/8 in
Material
Steel
Chain Type
ANSI Roller Chain
Keyway
No
Hardened Teeth
Yes
Bushing Code
No Bushing
Number of Rows
1
Sprocket Hub Type
B-Hub One Side
Item
Roller Chain Sprokcet
Bore Type
Finished Bore

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.