Roller Chain Sprokcet, Rough Bore, 140 Chain Size, 1-3/8 in Bore Dia., 11 # of Teeth

  • Mfr # 140B11H X 1 3/8 MPB

  • Zoro # G109924372


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
140
Material
Steel
Number of Teeth
11
Bore Type
Rough Bore
Outside Dia.
7.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140B11H X 1 3/8 MPB
Zoro #
G109924372
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
140
Outside Dia.
7.011 in
Bore Dia. (In.)
1-3/8 in
Pitch Dia.
6.213 in

Details

Item
Roller Chain Sprokcet
Material
Steel
Number of Teeth
11
Bore Type
Rough Bore
Max. Bore
2-3/4 in
Keyway
No
Pitch
1-3/4 in
Number of Rows
1
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Hardened Teeth
Yes
Sprocket Hub Type
B-Hub One Side

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.