Zoro Homepage

Roller Chain, Steel, 1-1/2 in Pitch

  • Mfr # A2060-1R X 10FT

  • Zoro # G113326315


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
1.091 in
Chain Number
A2060
Tensile Strength
8,300 lbf
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2060-1R X 10FT
Zoro #
G113326315
UPC #
888569001603
Country of Origin
China

Dimensions

Chain Overall Width
1.091 in
Plate Thickness
0.095 in
Inside Width
0.495 in
Plate Height
0.71 in
Weight Per Length
685 lb/ft
Pin Outside Diameter
0.234 in
Roller Diameter
15/32 in
Overall Length
10 ft

Details

Number of Strands
1
Chain Number
A2060
Tensile Strength
8,300 lbf
Item
Roller Chain
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Includes
(2) Reels, Connecting Link
Material
Steel
Pitch
1 1/2 in
Minimum Operating Temperature
0 Degrees F
Series
Drive/Transmission
Maximum Operating Temperature
350 Degrees F
Pin Contruction
Riveted Pin
Number of Links
80 per 10 ft
Roller Chain Standard
ANSI
Working Load Limit
8,300 lb
Pitch Type
Double Pitch
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Chain Construction
Riveted Pin
Resistance Properties
Wear Resistant

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number A2060, Chain Overall Width 1.091 in, Roller Diameter 15/32 in, Tensile Strength 8,300 lbf, Pitch 1 1/2 in, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.495 in, Series Drive/Transmission, Working Load Limit 8,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.