Zoro Homepage

Roller Chain, Steel, 1-1/2 in Pitch

  • Mfr # C2060-1HR X 10FT

  • Zoro # G113326292


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
1.091 in
Includes
(2) Reels, Connecting Link
Chain Number
C2060H
Plate Thickness
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060-1HR X 10FT
Zoro #
G113326292
UPC #
888569006240
Country of Origin
China

Dimensions

Chain Overall Width
1.091 in
Plate Thickness
0.095 in
Inside Width
0.495 in
Pin Outside Diameter
0.234 in
Overall Length
10 ft
Weight Per Length
0.75 lb/ft
Plate Height
0.71 in
Roller Diameter
15/32 in

Details

Number of Strands
1
Includes
(2) Reels, Connecting Link
Chain Number
C2060H
Standards
ANSI B29.1, DIN 8196, JIS 1801
Item
Roller Chain
Tensile Strength
8,300 lbf
Material
Steel
Pitch
1 1/2 in
Heavy Series
Yes
Number of Links
80 per 10 ft
Pin Contruction
Riveted Pin
Series
Conveyor
Chain Construction
Riveted Pin
Resistance Properties
Wear Resistant
Pitch Type
Double Pitch
Application
Conveyors
Minimum Operating Temperature
0 Degrees F
Working Load Limit
9,400 lb
Roller Chain Standard
ANSI
Maximum Operating Temperature
350 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2060H, Chain Overall Width 1.091 in, Roller Diameter 15/32 in, Tensile Strength 8,300 lbf, Pitch 1 1/2 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.495 in, Series Conveyor, Working Load Limit 9,400 lb, Heavy Series Yes, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.