Zoro Homepage

Roller Chain, Steel, 1-1/4 in Pitch

  • Mfr # A2050-1R X 10FT

  • Zoro # G413326336


product price: $58.39
/ea

Key Features

Number of Strands
1
Chain Overall Width
0.874 in
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Plate Thickness
0.08 in
Chain Number
A2050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2050-1R X 10FT
Zoro #
G413326336
UPC #
888569001573
Country of Origin
China

Dimensions

Chain Overall Width
0.874 in
Plate Thickness
0.08 in
Weight Per Length
0.49 lb/ft
Inside Width
0.37 in
Pin Outside Diameter
0.2 in
Plate Height
0.59 in
Roller Diameter
13/32 in
Overall Length
10 ft

Details

Number of Strands
1
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Item
Roller Chain
Chain Number
A2050
Material
Steel
Tensile Strength
6,300 lbf
Pitch
1 1/4 in
Includes
(2) Reels, Connecting Link
Pin Contruction
Riveted Pin
Series
Drive/Transmission
Resistance Properties
Wear Resistant
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Number of Links
96 per 10 ft
Pitch Type
Double Pitch
Roller Chain Standard
ANSI
Chain Construction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
0 Degrees F
Working Load Limit
6,300 lb

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number A2050, Chain Overall Width 0.874 in, Roller Diameter 13/32 in, Tensile Strength 6,300 lbf, Pitch 1 1/4 in, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.37 in, Series Drive/Transmission, Working Load Limit 6,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.