Zoro Homepage

Roller Chain, Steel, 1-1/4 in Pitch

  • Mfr # C2050-1R X 10FT

  • Zoro # G313326337


product price: $64.79
/ea

Key Features

Number of Strands
1
Chain Overall Width
0.874 in
Plate Thickness
0.08 in
Pitch
1 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050-1R X 10FT
Zoro #
G313326337
UPC #
888569006219
Country of Origin
China

Dimensions

Chain Overall Width
0.874 in
Plate Thickness
0.08 in
Weight Per Length
0.52 lb/ft
Inside Width
0.37 in
Overall Length
10 ft
Roller Diameter
13/32 in
Plate Height
0.59 in
Pin Outside Diameter
0.2 in

Details

Number of Strands
1
Pitch
1 1/4 in
Material
Steel
Includes
(2) Reels, Connecting Link
Tensile Strength
6,300 lbf
Item
Roller Chain
Standards
ANSI B29.1, DIN 8196, JIS 1801
Chain Number
C2050
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Series
Conveyor
Working Load Limit
6,300 lb
Application
Conveyors
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Wear Resistant
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Number of Links
96 per 10 ft
Pitch Type
Double Pitch

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2050, Chain Overall Width 0.874 in, Roller Diameter 13/32 in, Tensile Strength 6,300 lbf, Pitch 1 1/4 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.37 in, Series Conveyor, Working Load Limit 6,300 lb, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.