Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Steel, 1 in Pitch

  • Mfr # A2040-1R X 10FT

  • Zoro # G013326316


product price: $42.89
/ea

Key Features

Number of Strands
1
Chain Overall Width
0.701 in
Material
Steel
Chain Number
A2040
Includes
(2) Reels, Connecting Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2040-1R X 10FT
Zoro #
G013326316
UPC #
888569001542
Country of Origin
China

Dimensions

Chain Overall Width
0.701 in
Plate Thickness
0.059 in
Pin Outside Diameter
0.156 in
Roller Diameter
5/16 in
Plate Height
0.47 in
Weight Per Length
0.28 lb/ft
Inside Width
0.309 in
Overall Length
10 ft

Details

Number of Strands
1
Item
Roller Chain
Material
Steel
Chain Number
A2040
Includes
(2) Reels, Connecting Link
Tensile Strength
3,800 lbf
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Pitch
1 in
Maximum Operating Temperature
350 Degrees F
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Series
Drive/Transmission
Number of Links
120 per 10 ft
Working Load Limit
3,800 lb
Pin Contruction
Riveted Pin
Pitch Type
Double Pitch
Resistance Properties
Wear Resistant
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number A2040, Chain Overall Width 0.701 in, Roller Diameter 5/16 in, Tensile Strength 3,800 lbf, Pitch 1 in, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.309 in, Series Drive/Transmission, Working Load Limit 3,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.