Zoro Homepage

Roller Chain, Steel, 1 in Pitch

  • Mfr # C2040-1R X 10FT

  • Zoro # G213326338


product price: $43.29
/ea

Key Features

Number of Strands
1
Chain Overall Width
0.701 in
Pitch
1 in
Standards
ANSI B29.1, DIN 8196, JIS 1801
Tensile Strength
3,800 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040-1R X 10FT
Zoro #
G213326338
UPC #
888569006127
Country of Origin
China

Dimensions

Chain Overall Width
0.701 in
Plate Thickness
0.059 in
Inside Width
0.309 in
Plate Height
0.47 in
Pin Outside Diameter
0.156 in
Weight Per Length
0.34 lb/ft
Overall Length
10 ft
Roller Diameter
5/16 in

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2040, Chain Overall Width 0.701 in, Roller Diameter 5/16 in, Tensile Strength 3,800 lbf, Pitch 1 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.309 in, Series Conveyor, Working Load Limit 3,800 lb, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.