Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Steel, 1 in Pitch

  • Mfr # C2040-1SS X 10FT

  • Zoro # G813326318


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
0.701 in
Plate Thickness
0.059 in
Tensile Strength
3,800 lbf
Standards
ANSI B29.1, DIN 8196, JIS 1801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040-1SS X 10FT
Zoro #
G813326318
UPC #
888569006141
Country of Origin
China

Dimensions

Chain Overall Width
0.701 in
Plate Thickness
0.059 in
Inside Width
0.309 in
Overall Length
10 ft
Weight Per Length
0.34 lb/ft
Roller Diameter
5/16 in
Pin Outside Diameter
0.156 in
Plate Height
0.47 in

Details

Number of Strands
1
Tensile Strength
3,800 lbf
Standards
ANSI B29.1, DIN 8196, JIS 1801
Material
Stainless Steel
Item
Roller Chain
Includes
(2) Reels, Connecting Link
Pitch
1 in
Chain Number
C2040
Maximum Operating Temperature
500 Degrees F
Series
Conveyor
Number of Links
120 per 10 ft
Pitch Type
Double Pitch
Pin Contruction
Riveted Pin
Working Load Limit
2,660 lb
Minimum Operating Temperature
0 Degrees F
Roller Chain Standard
ANSI
Application
Conveyors
Resistance Properties
Wear Resistant
Chain Construction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number C2040, Chain Overall Width 0.701 in, Roller Diameter 5/16 in, Tensile Strength 3,800 lbf, Pitch 1 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.309 in, Series Conveyor, Working Load Limit 2,660 lb, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.