Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Steel, 1 in Pitch

  • Mfr # C2042-1SS X 10FT

  • Zoro # G213326345


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
0.701 in
Tensile Strength
3,800 lbf
Plate Thickness
0.059 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042-1SS X 10FT
Zoro #
G213326345
UPC #
888569006189
Country of Origin
China

Dimensions

Chain Overall Width
0.701 in
Plate Thickness
0.059 in
Roller Diameter
5/8 in
Pin Outside Diameter
0.156 in
Weight Per Length
0.56 lb/ft
Inside Width
0.309 in
Plate Height
0.47 in
Overall Length
10 ft

Details

Number of Strands
1
Item
Roller Chain
Tensile Strength
3,800 lbf
Material
Stainless Steel
Includes
(2) Reels, Connecting Link
Chain Number
C2042
Standards
ANSI B29.1, DIN 8196, JIS 1801
Pitch
1 in
Pitch Type
Double Pitch
Roller Chain Standard
ANSI
Working Load Limit
2,660 lb
Chain Construction
Riveted Pin
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Wear Resistant
Minimum Operating Temperature
0 Degrees F
Application
Conveyors
Pin Contruction
Riveted Pin
Series
Conveyor

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number C2042, Chain Overall Width 0.701 in, Roller Diameter 5/8 in, Tensile Strength 3,800 lbf, Pitch 1 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.309 in, Series Conveyor, Working Load Limit 2,660 lb, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.