Zoro Homepage

Roller Chain, Steel, 2-1/2 in Pitch

  • Mfr # C2100-1HR X 10FT

  • Zoro # G513326298


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
1.76 in
Tensile Strength
23,000 lbf
Pitch
2 1/2 in
Standards
ANSI B29.1, DIN 8196, JIS 1801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2100-1HR X 10FT
Zoro #
G513326298
UPC #
888569006325
Country of Origin
China

Dimensions

Chain Overall Width
1.76 in
Plate Thickness
0.157 in
Roller Diameter
3/4 in
Weight Per Length
2.02 lb/ft
Pin Outside Diameter
0.375 in
Plate Height
1.18 in
Inside Width
0.744 in
Overall Length
10 ft

Details

Number of Strands
1
Tensile Strength
23,000 lbf
Pitch
2 1/2 in
Standards
ANSI B29.1, DIN 8196, JIS 1801
Material
Steel
Includes
(2) Reels, Connecting Link
Item
Roller Chain
Chain Number
C2100H
Heavy Series
Yes
Application
Conveyors
Maximum Operating Temperature
350 Degrees F
Pitch Type
Double Pitch
Number of Links
48 per 10 ft
Minimum Operating Temperature
0 Degrees F
Series
Conveyor
Resistance Properties
Wear Resistant
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Working Load Limit
25,000 lb
Pin Contruction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2100H, Chain Overall Width 1.76 in, Roller Diameter 3/4 in, Tensile Strength 23,000 lbf, Pitch 2 1/2 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.744 in, Series Conveyor, Working Load Limit 25,000 lb, Heavy Series Yes, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.