Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Steel, 2 in Pitch

  • Mfr # A2080-1R X 10FT

  • Zoro # G513326335


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
1.437 in
Tensile Strength
14,800 lbf
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Plate Thickness
0.128 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2080-1R X 10FT
Zoro #
G513326335
UPC #
888569001634
Country of Origin
China

Dimensions

Chain Overall Width
1.437 in
Plate Thickness
0.128 in
Inside Width
0.62 in
Weight Per Length
1.14 lb/ft
Plate Height
0.94 in
Pin Outside Diameter
0.312 in
Overall Length
10 ft
Roller Diameter
5/8 in

Details

Number of Strands
1
Tensile Strength
14,800 lbf
Standards
ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
Material
Steel
Item
Roller Chain
Chain Number
A2080
Includes
(2) Reels, Connecting Link
Pitch
2 in
Series
Drive/Transmission
Pin Contruction
Riveted Pin
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Maximum Operating Temperature
350 Degrees F
Working Load Limit
14,800 lb
Resistance Properties
Wear Resistant
Chain Construction
Riveted Pin
Number of Links
60 per 10 ft
Roller Chain Standard
ANSI
Minimum Operating Temperature
0 Degrees F
Pitch Type
Double Pitch

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number A2080, Chain Overall Width 1.437 in, Roller Diameter 5/8 in, Tensile Strength 14,800 lbf, Pitch 2 in, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.62 in, Series Drive/Transmission, Working Load Limit 14,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.