Zoro Homepage

Roller Chain, Steel, 2 in Pitch

  • Mfr # C2080-1HR X 10FT

  • Zoro # G113326339


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
1.437 in
Standards
ANSI B29.1, DIN 8196, JIS 1801
Includes
(2) Reels, Connecting Link
Tensile Strength
15,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080-1HR X 10FT
Zoro #
G113326339
UPC #
888569006288
Country of Origin
China

Dimensions

Chain Overall Width
1.437 in
Plate Thickness
0.128 in
Inside Width
0.62 in
Roller Diameter
5/8 in
Weight Per Length
1.4 lb/ft
Overall Length
10 ft
Plate Height
0.94 in
Pin Outside Diameter
0.312 in

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2080H, Chain Overall Width 1.437 in, Roller Diameter 5/8 in, Tensile Strength 15,000 lbf, Pitch 2 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.62 in, Series Conveyor, Working Load Limit 16,000 lb, Heavy Series Yes, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.