Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Steel, 2 in Pitch

  • Mfr # C2080-1HR X 50FT

  • Zoro # G213326321


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
1.437 in
Pitch
2 in
Standards
ANSI B29.1, DIN 8196, JIS 1801
Chain Number
C2080H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080-1HR X 50FT
Zoro #
G213326321
UPC #
888569006295
Country of Origin
China

Dimensions

Chain Overall Width
1.437 in
Plate Thickness
0.128 in
Weight Per Length
1.4 lb/ft
Roller Diameter
5/8 in
Overall Length
50 ft
Plate Height
0.94 in
Inside Width
0.62 in
Pin Outside Diameter
0.312 in

Details

Number of Strands
1
Pitch
2 in
Standards
ANSI B29.1, DIN 8196, JIS 1801
Chain Number
C2080H
Tensile Strength
15,000 lbf
Material
Steel
Item
Roller Chain
Maximum Operating Temperature
350 Degrees F
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Resistance Properties
Wear Resistant
Working Load Limit
16,000 lb
Roller Chain Standard
ANSI
Minimum Operating Temperature
0 Degrees F
Number of Links
60 per 10 ft
Series
Conveyor
Application
Conveyors
Pitch Type
Double Pitch
Heavy Series
Yes

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number C2080H, Chain Overall Width 1.437 in, Roller Diameter 5/8 in, Tensile Strength 15,000 lbf, Pitch 2 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.62 in, Series Conveyor, Working Load Limit 16,000 lb, Heavy Series Yes, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.