Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Steel, 3 in Pitch

  • Mfr # C2120-1HR X 10FT

  • Zoro # G913326324


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Chain Overall Width
2.138 in
Includes
(2) Reels, Connecting Link
Tensile Strength
33,000 lbf
Standards
ANSI B29.1, DIN 8196, JIS 1801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2120-1HR X 10FT
Zoro #
G913326324
UPC #
888569006356
Country of Origin
China

Dimensions

Chain Overall Width
2.138 in
Plate Thickness
0.189 in
Pin Outside Diameter
0.437 in
Overall Length
10 ft
Weight Per Length
3.09 lb/ft
Inside Width
0.993 in
Roller Diameter
7/8 in
Plate Height
1.406 in

Details

Number of Strands
1
Includes
(2) Reels, Connecting Link
Tensile Strength
33,000 lbf
Item
Roller Chain
Standards
ANSI B29.1, DIN 8196, JIS 1801
Pitch
3 in
Material
Steel
Chain Number
C2120H
Number of Links
40 per 10 ft
Minimum Operating Temperature
0 Degrees F
Working Load Limit
36,000 lb
Series
Conveyor
Pin Contruction
Riveted Pin
Resistance Properties
Wear Resistant
Maximum Operating Temperature
350 Degrees F
Pitch Type
Double Pitch
Chain Construction
Riveted Pin
Heavy Series
Yes
Roller Chain Standard
ANSI
Application
Conveyors

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number C2120H, Chain Overall Width 2.138 in, Roller Diameter 7/8 in, Tensile Strength 33,000 lbf, Pitch 3 in, Application Conveyors, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.993 in, Series Conveyor, Working Load Limit 36,000 lb, Heavy Series Yes, Includes (2) Reels, Connecting Link, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.