Round Radial Ball Bearing, Double Sealed Closure, 100 mm Bore Dia
- Mfr # W320PP PRX
- Zoro # G109926086
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
100 mm
Outside Diameter
215 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W320PP PRX
- Zoro #
- G109926086
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Bore Diameter
- 100 mm
- Outside Diameter
- 215 mm
- Outer Ring Width
- 3.252 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.