Round Radial Ball Bearing, Double Sealed Closure, 1/2 in Bore Dia
- Mfr # SSFR8 2RS SRL
- Zoro # G809925655
product price:Â
$
23.75
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
1/2 in
Outside Diameter
1-1/8 in
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSFR8 2RS SRL
- Zoro #
- G809925655
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Stainless Steel
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Multitemp SRL
- System of Measurement
- Inch
- Seal Type
- Contact Seal
- ABEC Rating
- ABEC 1
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1-1/8 in
- Outer Ring Width
- 0.313 in
Description
Deep Groove Ball Bearing, Stainless Steel, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bore, 1.125-in. OD, 1.2252-in. Flange Dia.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.