Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 12 mm Bore Dia
- Mfr # 88501
- Zoro # G909928037
product price:Â
$
12.39
/ea
Key Features
Cage Material
Steel
Type
Round
Bearing Material
52100 Steel
Maximum Temperature
212 Degrees F
Outside Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88501
- Zoro #
- G909928037
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Type
- Round
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Closure
- Double Sealed
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter
- 12 mm
- Outer Ring Width
- 15.4 mm (Inner Race); 10 mm (Outer Race)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.