Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 15 mm Bore Dia
- Mfr # SS61802 2RS FM222
- Zoro # G309925797
product price:Â
$
12.55
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
15 mm
Outside Diameter
24 mm
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS61802 2RS FM222
- Zoro #
- G309925797
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Stainless Steel
- Bearing Material
- Stainless Steel
- Lubricant Material
- H1 Food Grade Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 5 mm
Description
Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 15mm Bore, 24mm OD, 5mm W, Lubricated w/Food Grade Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.