Round Radial Ball Bearing, Double Sealed Closure, 1.785 in Bore Dia
- Mfr # GW211PPB13
- Zoro # G709925694
product price:Â
$
70.79
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
1.785 in
Outside Diameter
100 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW211PPB13
- Zoro #
- G709925694
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- System of Measurement
- Inch
- Seal Type
- Contact Seal
Dimensions
- Bore Diameter
- 1.785 in
- Outside Diameter
- 100 mm
- Outer Ring Width
- 33.325 mm (Inner Race); 25 mm (Outer Race)
Description
Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 1.785-in. Bore, 100mm OD, 25mm Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.