Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 2.6881 in Bore Dia
- Mfr # GW214PPB6
- Zoro # G909926033
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Lubricant Material
NLGI Grade 2 Multipurpose Bearing Grease
Type
Round
Outside Diameter
125 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW214PPB6
- Zoro #
- G909926033
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Type
- Round
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 212 Degrees F
- Closure
- Double Sealed
- System of Measurement
- Inch
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Outside Diameter
- 125 mm
- Bore Diameter
- 2.688 in
- Outer Ring Width
- 68.275 mm (Inner Race); 28 mm (Outer Race)
Description
Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 2.6881-in. Bore, 125mm OD, 28mm Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.