Round Radial Ball Bearing, Double Sealed Closure, 3/4 in Bore Dia
- Mfr # 1638 2RSNR PRX
- Zoro # G909926019
product price:Â
$
23.75
/ea
Key Features
Cage Material
Steel
Outside Diameter
2 in
Lubricant Material
Polyrex EM Grease
Maximum Temperature
212 Degrees F
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1638 2RSNR PRX
- Zoro #
- G909926019
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Lubricant Material
- Polyrex EM Grease
- Maximum Temperature
- 212 Degrees F
- Bearing Material
- 52100 Steel
- Type
- Round
- Closure
- Double Sealed
- System of Measurement
- Inch
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Outside Diameter
- 2 in
- Bore Diameter
- 3/4 in
- Outer Ring Width
- 0.563 in
Description
Deep Groove Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 2-in. OD, 0.5625-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.