Round Radial Ball Bearing, Double Sealed Closure, 35 mm Bore Dia
- Mfr # W307PP PRX
- Zoro # G909925999
product price:Â
$
82.49
/ea
Key Features
Cage Material
Steel
Maximum Temperature
212 Degrees F
Outside Diameter
80 mm
Lubricant Material
Polyrex EM Grease
Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W307PP PRX
- Zoro #
- G909925999
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- Polyrex EM Grease
- Type
- Round
- Bearing Material
- 52100 Steel
- Closure
- Double Sealed
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Outside Diameter
- 80 mm
- Bore Diameter
- 35 mm
- Outer Ring Width
- 1-3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.