Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 45 mm Bore Dia
- Mfr # GW209PPB2
- Zoro # G909925708
product price:Â
$
49.59
/ea
Key Features
Outside Diameter
85 mm
Type
Round
Bore Diameter
45 mm
Lubricant Material
NLGI Grade 2 Multipurpose Bearing Grease
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW209PPB2
- Zoro #
- G909925708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 85 mm
- Bore Diameter
- 45 mm
Details
- Item
- Radial Ball Bearing
- Type
- Round
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
Description
Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 45mm Bore, 85mm OD, 1.188-in. Outer Ring W, Triple Lip Seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.