Round Radial Ball Bearing, Double Sealed Closure, 45 mm Bore Dia
- Mfr # MG309DDA
- Zoro # G909927962
product price:Â
$
69.99
/ea
Key Features
Bore Diameter
45 mm
Lubricant Material
NLGI Grade 2 Multipurpose Bearing Grease
Outside Diameter
5.003 in
Maximum Temperature
212 Degrees F
Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG309DDA
- Zoro #
- G909927962
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Lubricant Material
- NLGI Grade 2 Multipurpose Bearing Grease
- Maximum Temperature
- 212 Degrees F
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 5.003 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.