Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 70 mm Bore Dia
- Mfr # 6314 2RS/C3 PRX
- Zoro # G609926012
product price:Â
$
79.65
/ea
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
70 mm
Outside Diameter
150 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6314 2RS/C3 PRX
- Zoro #
- G609926012
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Cage Material
- Steel
- Bearing Material
- 52100 Steel
- Lubricant Material
- Polyrex EM Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Bore Diameter
- 70 mm
- Outside Diameter
- 150 mm
- Outer Ring Width
- 35 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.