Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Shielded Closure, 0.506 in Bore Dia
- Mfr # 203ES
- Zoro # G109925805
product price:Â
$
96.55
/ea
Key Features
Type
Round
Closure
Double Shielded
Bore Diameter
0.506 in
Outside Diameter
2.25 in
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203ES
- Zoro #
- G109925805
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Shielded
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Chevron SRI-2 30-40% fill
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.506 in
- Outside Diameter
- 2.25 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.