Round Radial Ball Bearing, Double Shielded Closure, 15 mm Bore Dia
- Mfr # SS61802 ZZ FM222
- Zoro # G609925787
product price:Â
$
11.99
/ea
Key Features
Type
Round
Closure
Double Shielded
Bore Diameter
15 mm
Outside Diameter
24 mm
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS61802 ZZ FM222
- Zoro #
- G609925787
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Shielded
- Cage Material
- Stainless Steel
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Metric
- Seal Type
- Metal Shields
- ABEC Rating
- ABEC 1
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 5 mm
Description
Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 15mm Bore, 24mm OD, 5mm W, Lubricated w/Food Grade Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.